NTN - Deep Groove Ball Bearing - 63/28C4
Inner diameter | 28 mm |
---|---|
Outer diameter | 68 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 68x68x18 mm |
---|---|
Logistic Weight | 294 g |
Inner diameter | 28 mm |
Outer diameter | 68 mm |
Width | 18 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 14000 N |
Basic dynamic load, radial - Cr | 29600 N |
Weight | 1.07 kg |
Usually arrives within 14 working days