Deep groove ball bearing NTN 63/28LLU/2AS, Outer diameter: 68 mm | Width: 18 mm | Inner diameter: 28 mm

NTN - Deep Groove Ball Bearing - 63/28LLU/2AS

See technical informationSee documents

References

NTN:63/28LLU/2AS
Rubix:205A0087
EAN:4547359571882
brand logo

Technical specifications

Inner diameter28 mm
Outer diameter68 mm
Width18 mm
See all Specifications

Documents

Product details : NTN 63/28LLU/2AS DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)68x68x18 mm
Logistic Weight296 g
Inner diameter28 mm
Outer diameter68 mm
Width18 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6300
Materialsteel
Cagesteel
Basic static load, radial - C0r14000 N
Basic dynamic load, radial - Cr29600 N
Weight0.284 kg
£ 20.34 excl. VAT
/ Each
£ 24.41 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories