Deep groove ball bearing SNR 6309N, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
SNR - Deep Groove Ball Bearing - 6309.N
See technical informationReferences
SNR:6309N
Rubix:205A0367
Manufacturer :6309.N
EAN:3413520149628



Product details : SNR 6309N DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring groove on outer diameter, open
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 8300 rpm |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 31700 N |
| Basic dynamic load, radial - Cr | 52300 N |
| Weight | 0.825 kg |
Show UNSPSC/ECL@SS
£ 31.70 excl. VAT
/ Each
£ 38.04 incl. VAT
- Usually arrives within 14 working days
