NTN - Deep Groove Ball Bearing - 6300
Inner diameter | 10 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 35x35x11 mm |
---|---|
Logistic Weight | 60 g |
Inner diameter | 10 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Open |
Bearing Clearance | CM |
Series | 6300 |
Cage | Steel |
Reference speed | 21000 rpm |
Limit speed | 38000 rpm |
Basic static load, radial - C0r | 3500 N |
Basic dynamic load, radial - Cr | 9100 N |
Weight | 5.05 kg |
Usually arrives within 14 working days