Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6222LLUC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6222LLUC3/5K, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Deep groove ball bearing NTN
References
ntn:
6222LLUC3/5K
rubix:
204A9981
ean:
4547359373868
Technical specifications
Inner diameter
110
mm
Outer diameter
200
mm
Width
38
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6222LLUC3/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
110
mm
Outer diameter
200
mm
Width
38
mm
Sealing
Two rubber seals
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
177.96
excl. VAT
/
Each
£
213.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing Timken 6212-Z/C3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing NSK 6205, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing PTN 6312-2RS, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing Timken 6204, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG S6205-2RSR-HLC, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6202/15.875-2LS/LT10, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15.875 mm
Deep groove ball bearing SNR 6301ZZC3, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 61948 MA/C3, Outer diameter: 320 mm | Width: 38 mm | Inner diameter: 240 mm
Deep groove ball bearing FAG 61813-Y, Outer diameter: 85 mm | Width: 10 mm | Inner diameter: 65 mm
Deep groove ball bearing FAG 6317-J20AA-C4, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing SKF 6024-2Z/C3, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 120 mm
Deep groove ball bearing NTN 6908LLU/5K, Outer diameter: 62 mm | Width: 12 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 6314-2Z/VA208, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing PTN 6209-2RS, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6222-2Z-C3, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm