SNR - Deep Groove Ball Bearing - 6311.F600
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Sealing | Open |
Series | 6300 |
Cage | Steel |
Limit speed | 50 rpm |
Basic static load, radial - C0r | 10 N |
Basic dynamic load, radial - Cr | 10 N |
Weight | 1.352 kg |
Usually arrives within 14 working days