Deep groove ball bearing NTN 6308LLB/5K, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
NTN - Deep Groove Ball Bearing - 6308LLB/5K
See technical informationReferences
NTN:6308LLB/5K
Rubix:205A0324
EAN:4547359005530



Product details : NTN 6308LLBCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 640 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cm |
| Series | 6300 |
| Cage | steel |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 45000 N |
| Weight | 2.62 kg |
Show UNSPSC/ECL@SS
£ 19.08 excl. VAT
/ Each
£ 22.90 incl. VAT
- Delivery usually within ( 3 ) days
