SNR Single-row Deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 70x68x23 mm |
---|---|
Logistic Weight | 204 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 6200 |
Cage | steel |
Reference speed | 12000 rpm |
Limit speed | 18000 rpm |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19200 N |
Weight | 0.194 kg |
Usually arrives within 14 working days