NTN - Deep Groove Ball Bearing - 6309LLU/5K
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 90x90x23 mm |
---|---|
Logistic Weight | 853 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6300 |
Cage | Steel |
Basic static load, radial - C0r | 32 N |
Basic dynamic load, radial - Cr | 53 N |
Usually arrives within 14 working days