Deep groove ball bearing RHP 63800-2ZTN, Outer diameter: 19 mm | Width: 7 mm | Inner diameter: 10 mm
Deep groove ball bearing RHP
See technical informationReferences
RHP:63800-2ZTN
Rubix:158A3065
Manufacturer :63800-2ZTN R
EAN:00747023082902

Product details : RHP RADIAL BALL BEARING 63800-2ZTN
Technical specifications
Attributes
| Logistic Weight | 6,5 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 19 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.89 excl. VAT
/ Each
£ 16.67 incl. VAT
- Usually arrives within 14 working days
