Deep groove ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x95x95 mm |
---|---|
Logistic Weight | 432 g |
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 18 mm |
Sealing | One rubber seal |
Bearing Clearance | CN |
Series | 60..-RSR |
Material | Steel |
Limit speed | 3750 rpm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 31500 N |
Usually arrives within 14 working days