Deep groove ball bearing NTN 6310CM, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm

NTN - Deep Groove Ball Bearing - 6310CM

See technical informationSee documents
References
NTN:6310CM
Rubix:394A6383
EAN:4547359005639
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter110 mm
Width27 mm
See all Specifications
Documents

Product details : NTN 6310CM DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter110 mm
Width27 mm
Sealingopen
Bearing Clearancecm
Series6300
Materialsteel
Cagesteel
Basic static load, radial - C0r38500 N
Basic dynamic load, radial - Cr68500 N
Weight1.37 kg
Show UNSPSC/ECL@SS
£ 17.24 excl. VAT
/ Each
£ 20.69 incl. VAT
  • Delivery usually within ( 3 ) days