Deep groove ball bearing PTN 61908-2RS, Outer diameter: 62 mm | Width: 12 mm | Inner diameter: 40 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:61908-2RS
Rubix:251A5631
Manufacturer :893805
EAN:3660338462603



Documents
Product details : PTN 61908.2RS-PTN DEEP GROOVE BALL BEARING 61908-2RS
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
SEALED DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 61900 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 5000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 8700 N |
| Basic dynamic load, radial - Cr | 12000 N |
| Weight | 0.112 kg |
Show UNSPSC/ECL@SS
£ 117.00 excl. VAT
/ 10 pieces
£ 140.40 incl. VAT
- Usually arrives within 14 working days
