Deep groove ball bearing Timken 202KTDC1, Outer diameter: 35 mm | Width: 16.66 mm | Inner diameter: 15 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:202KTDC1
Rubix:396A1094
EAN:0087796045163

Product details : TIMKEN 202KTDC1 DEEP GROOVE BALL BEARING
Fafnir clamping bearing
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 16.66 mm |
| Bearing Clearance | cn |
| Reference speed | 11999 rpm |
| Limit speed | 13999 rpm |
| Reaming diameter | 15 mm |
| Basic static load, radial - C0r | 3580 N |
| Basic dynamic load, radial - Cr | 8590 N |
| Weight | 0.05 kg |
Show UNSPSC/ECL@SS
£ 34.52 excl. VAT
/ Each
£ 41.42 incl. VAT
- Usually arrives within 14 working days
