NTN - Deep Groove Ball Bearing - 6310LLBC3/5K
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 110x110x27 mm |
---|---|
Logistic Weight | 1070 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 38500 N |
Basic dynamic load, radial - Cr | 68500 N |
Weight | 0.144 kg |
Usually arrives within 14 working days