Deep groove ball bearing SNR 6021EE, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm

SNR - Deep Groove Ball Bearing - 6021.EE

See technical information

References

SNR:6021EE
Rubix:204A9234
Manufacturer :6021.EE
EAN:3413520511654
brand logo

Technical specifications

Inner diameter105 mm
Outer diameter160 mm
Width26 mm
See all Specifications

Product details : SNR 6021EE DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Inner diameter105 mm
Outer diameter160 mm
Width26 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6000
Cagesteel
Limit speed2400 rpm
Basic static load, radial - C0r65900 N
Basic dynamic load, radial - Cr71700 N
Weight1.37 kg
£ 85.73 excl. VAT
/ Each
£ 102.88 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories