NTN - Deep Groove Ball Bearing - 6314Z
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 150x150x35 mm |
---|---|
Logistic Weight | 2585 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 6300 |
Material | Steel |
Cage | Steel |
Reference speed | 6100 rpm |
Limit speed | 75000 rpm |
Basic static load, radial - C0r | 68000 N |
Basic dynamic load, radial - Cr | 115000 N |
Weight | 5.15 kg |
Usually arrives within 14 working days