Deep groove ball bearing PTN 6220, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:6220
Rubix:251A5708
Manufacturer :893955
EAN:3660338464102



Documents
Product details : PTN 6220-PTN DEEP GROOVE BALL BEARING 6220
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
OPEN DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 4200 rpm |
| Precision | p0 |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 122000 N |
| Weight | 2.95 kg |
Show UNSPSC/ECL@SS
£ 178.24 excl. VAT
/ 4 pieces
£ 213.89 incl. VAT
- Usually arrives within 14 working days
