Deep groove ball bearing NTN 6902ZZ/5K, Outer diameter: 28 mm | Width: 7 mm | Inner diameter: 15 mm
NTN - Deep Groove Ball Bearing - 6902ZZ/5K
See technical informationSee documentsReferences
NTN:6902ZZ/5K
Rubix:205A0857
EAN:4547359006582



Documents
Product details : NTN 6902ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x7 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 2000 N |
| Basic dynamic load, radial - Cr | 4050 N |
Show UNSPSC/ECL@SS
£ 7.46 excl. VAT
/ Each
£ 8.95 incl. VAT
- Usually arrives within 14 working days
