Deep groove ball bearing SNR 6306ZZ, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
SNR - Deep Groove Ball Bearing - 6306.ZZ
See technical informationReferences
SNR:6306ZZ
Rubix:181A0827
Manufacturer :6306ZZ
EAN:3413520146290



Product details : SNR 6306ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 11000 rpm |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 26700 N |
| Weight | 0.35 kg |
Show UNSPSC/ECL@SS
£ 13.08 excl. VAT
/ Each
£ 15.70 incl. VAT
- Delivery usually within ( 3 ) days
