Deep groove ball bearing NTN 63208ZZ/2AS, Outer diameter: 80 mm | Width: 30.162 mm | Inner diameter: 40 mm
NTN - Deep Groove Ball Bearing - 63204ZZ/2AS
See technical informationSee documentsReferences
NTN:63208ZZ/2AS
Rubix:205A0596
EAN:4547359581478



Documents
Product details : NTN 63208ZZ/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x30,2 mm |
|---|---|
| Logistic Weight | 620 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 30.162 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 63200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 29100 N |
| Weight | 0.029 kg |
Show UNSPSC/ECL@SS
£ 33.51 excl. VAT
/ Each
£ 40.21 incl. VAT
- Delivery usually within ( 3 ) days
