Deep groove ball bearing FAG 6315-J20AB-C3, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing
See technical informationReferences
FAG:6315-J20AB-C3
Rubix:236A8102
Manufacturer :0713537710030
EAN:4012802889093

Product details : FAG 6315-J20AB-C3 RADIAL BALL BEARING 0713537710030
Deep groove ball bearing 63..-J20AB, single row, steel sheet metal cage, ceramic coated
Technical specifications
Attributes
| Logistic Weight | 3060 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-j20ab |
| Reference speed | 5800 rpm |
| Limit speed | 6300 rpm |
| Basic static load, radial - C0r | 77000 N |
| Basic dynamic load, radial - Cr | 123000 N |
Show UNSPSC/ECL@SS
£ 438.13 excl. VAT
/ Each
£ 525.76 incl. VAT
- Usually arrives within 14 working days
