Deep groove ball bearing FAG 6313-M-J20AA-C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
63..
See technical informationReferences
FAG:6313-M-J20AA-C3
Rubix:244A3905
Manufacturer :0390154240030
EAN:4012802626421

Product details : FAG 6313-M-J20AA-C3 0390154240030 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing 63..-M, single row, cf. DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 2480 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63.. |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 387.48 excl. VAT
/ Each
£ 464.98 incl. VAT
- Usually arrives within 14 working days
