Deep groove ball bearing SNR 6002NC3, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
SNR - Deep Groove Ball Bearing - 6002.NC3
See technical informationReferences
SNR:6002NC3
Rubix:204A8833
Manufacturer :6002.NC3
EAN:3413520929831



Product details : SNR 6002NC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring groove on outer diameter, open
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Reference speed | 22000 rpm |
| Limit speed | 39000 rpm |
| Basic static load, radial - C0r | 2850 N |
| Basic dynamic load, radial - Cr | 5400 N |
| Weight | 0.03 kg |
Show UNSPSC/ECL@SS
£ 3.54 excl. VAT
/ Each
£ 4.25 incl. VAT
- Usually arrives within 14 working days
