Deep groove ball bearing NTN 6328L1C3, Outer diameter: 300 mm | Width: 62 mm | Inner diameter: 140 mm
NTN - Deep Groove Ball Bearing - 6328L1C3
See technical informationSee documentsReferences
NTN:6328L1C3
Rubix:205A0634
EAN:4547359403978



Documents
Product details : NTN 6328L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x300x62 mm |
|---|---|
| Logistic Weight | 22125 g |
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 62 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 246000 N |
| Basic dynamic load, radial - Cr | 253000 N |
| Weight | 0.018 kg |
Show UNSPSC/ECL@SS
£ 955.57 excl. VAT
/ Each
£ 1,146.68 incl. VAT
- Usually arrives within 14 working days
