Deep groove ball bearing FAG 6220-2Z, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing
See technical informationReferences
FAG:6220-2Z
Rubix:158A8359
Manufacturer :0167216830000
EAN:4012801203654

Product details : FAG 6220-2Z SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x180x180 mm |
|---|---|
| Logistic Weight | 3360 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 62..-2z |
| Material | steel |
| Reference speed | 4800 rpm |
| Limit speed | 4250 rpm |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 130000 N |
Show UNSPSC/ECL@SS
£ 142.68 excl. VAT
/ Each
£ 171.22 incl. VAT
- Delivery usually within ( 7 ) days
