Deep groove ball bearing SNR 6209NRZZ, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6209NRZZ
Rubix:204A9696
EAN:3413520134136



Documents
Product details : SNR 6209NRZZ DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x26x93 mm |
|---|---|
| Logistic Weight | 420 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 8700 rpm |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32200 N |
| Weight | 0.404 kg |
Show UNSPSC/ECL@SS
£ 25.78 excl. VAT
/ Each
£ 30.94 incl. VAT
- Delivery usually within ( 3 ) days
