Deep groove ball bearing NTN 6828, Outer diameter: 175 mm | Width: 18 mm | Inner diameter: 140 mm
NTN - Deep Groove Ball Bearing - 6828
See technical informationReferences
NTN:6828
Rubix:205A0812
EAN:4547359414387



Product details : NTN 6828 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x175x18 mm |
|---|---|
| Logistic Weight | 890 g |
| Inner diameter | 140 mm |
| Outer diameter | 175 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6800 |
| Cage | steel |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 42500 N |
| Weight | 0.08 kg |
Show UNSPSC/ECL@SS
£ 140.47 excl. VAT
/ Each
£ 168.56 incl. VAT
- Delivery usually within ( 3 ) days
