Deep groove ball bearing FAG 6310-C-2Z-C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Ball bearing
See technical informationSee documentsReferences
Superseded Ref:6310-2Z-C3
FAG:6310-C-2Z-C3
Rubix:274A6993
Manufacturer :0850567150030
EAN:4064327300096

Documents
Product details : FAG 6310-C-2Z-C3 DEEP GROOVE BALL BEARING
Features:
This single-row ball bearing from FAG’s C series stands out for its robustness, precision, and reliability, making it ideal for a wide range of applications. It is a wise choice for demanding industrial applications that require performance, precision, reliability, and durability. It is designed with a sheet steel cage and two metal flanges.
Sealing:
The metal shields provide optimal protection against contaminants. This robust design keeps the lubricant inside the bearing and prevents the ingress of external contaminants.
Brand Information:
FAG, a brand recognized worldwide for its high-quality ball bearings, offers a comprehensive range of solutions to meet the diverse needs of various industries. With over 100 years of expertise, the brand is committed to providing reliable, innovative, and high-performance products that help optimize machinery and increase productivity.
This single-row ball bearing from FAG’s C series stands out for its robustness, precision, and reliability, making it ideal for a wide range of applications. It is a wise choice for demanding industrial applications that require performance, precision, reliability, and durability. It is designed with a sheet steel cage and two metal flanges.
Sealing:
The metal shields provide optimal protection against contaminants. This robust design keeps the lubricant inside the bearing and prevents the ingress of external contaminants.
Brand Information:
FAG, a brand recognized worldwide for its high-quality ball bearings, offers a comprehensive range of solutions to meet the diverse needs of various industries. With over 100 years of expertise, the brand is committed to providing reliable, innovative, and high-performance products that help optimize machinery and increase productivity.
Strengths
High-speed performance: The C3 radial clearance allows for use at high speeds, making it ideal for high-performance industrial machinery.
Enhanced precision: The robust construction and precision of the components ensure smooth and quiet operation, minimizing vibration and wear.
Long-lasting reliability: This bearing is designed to withstand harsh operating conditions, offering a long service life and reduced maintenance costs.
Versatility: This bearing is suitable for a wide range of industrial applications, from pumps and fans to machine tools and conveyors.
Enhanced precision: The robust construction and precision of the components ensure smooth and quiet operation, minimizing vibration and wear.
Long-lasting reliability: This bearing is designed to withstand harsh operating conditions, offering a long service life and reduced maintenance costs.
Versatility: This bearing is suitable for a wide range of industrial applications, from pumps and fans to machine tools and conveyors.
Applications
• Pumps and fans.
• Machine tools.
• Conveyors.
• Compressors.
• Agricultural machinery.
• Industrial vehicles.
• Household appliances.
• Machine tools.
• Conveyors.
• Compressors.
• Agricultural machinery.
• Industrial vehicles.
• Household appliances.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 63..-c-2z |
| Material | steel |
| Cage | steel |
| Reference speed | 8400 rpm |
| Limit speed | 8000 rpm |
| Reaming diameter | 50 mm |
| Thickness | 27 mm |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 68000 N |
| Weight | 1.077 kg |
Show UNSPSC/ECL@SS
£ 17.51 excl. VAT
/ Each
£ 21.01 incl. VAT
- In stock: Next day delivery
