Deep groove ball bearing NTN 6834, Outer diameter: 215 mm | Width: 22 mm | Inner diameter: 170 mm
NTN - Deep Groove Ball Bearing - 6834
See technical informationReferences
NTN:6834
Rubix:205A0823
EAN:4547359414622



Product details : NTN 6834 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x22 mm |
|---|---|
| Logistic Weight | 1715 g |
| Inner diameter | 170 mm |
| Outer diameter | 215 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6800 |
| Cage | steel |
| Basic static load, radial - C0r | 70500 N |
| Basic dynamic load, radial - Cr | 66500 N |
| Weight | 0.171 kg |
Show UNSPSC/ECL@SS
£ 202.86 excl. VAT
/ Each
£ 243.43 incl. VAT
- Delivery usually within ( 3 ) days
