Deep groove ball bearing FAG 6034-M, Outer diameter: 260 mm | Width: 42 mm | Inner diameter: 170 mm
Ball bearing
See technical informationReferences
FAG:6034-M
Rubix:222A1861
Manufacturer :0167187120000
EAN:4012801201933

Product details : FAG 6034-M DEEP GROOVE BALL BEARING
This FAG brand ball bearing features a brass cage that ensures high mechanical stability, impact resistance, and excellent radial and axial load-carrying capacity in both directions. Its open design facilitates installation and maintenance, offering a durable and high-performance solution for industrial applications.
Features:
This deep-groove ball bearing incorporates a brass cage that provides enhanced resistance to shocks and vibrations. It operates at high speeds thanks to its low internal friction and standard radial clearance, ensuring smooth movement. Suitable for clean, controlled environments, it requires regular lubrication to maintain performance. Its robust design allows it to handle heavy radial loads and moderate axial loads while maintaining uniform force distribution across the rolling elements.
Maintenance:
This bearing must be lubricated regularly with high-quality grease or oil, depending on operating conditions. Periodic inspection of noise levels, temperature, and vibrations is recommended to detect any signs of wear. In the event of contamination by particles or dust, thorough cleaning is necessary to prevent deterioration. During installation and removal, a clean environment is essential to minimize the risk of contamination.
Sealing:
This ball bearing has no seals, making it more susceptible to external contaminants such as dust or moisture. It is best used in clean, controlled environments. The absence of seals facilitates access for maintenance and improves cooling, but requires greater attention to lubrication and cleaning to maintain performance.
Brand Information:
FAG, a subsidiary of the Schaeffler Group, is recognized worldwide for its expertise in manufacturing high-precision bearings and guidance solutions. Innovation and materials expertise are at the heart of its developments, ensuring high-performance and durable products. Its expertise serves the industrial and automotive sectors, where reliability and robustness are essential.
Key Benefits:
- Withstands radial and axial loads in both directions;
- Smooth operation thanks to reduced friction;
- Open design for easy maintenance and lubrication;
- Brass cage offering excellent resistance to shocks and vibrations;
- Suitable for high-speed applications.
Applications:
This ball bearing is used in numerous industrial applications. It is ideal for gearboxes, compressors, and conveyor systems, where its dimensional stability ensures efficient operation. It is also used in turbines, aircraft engines, and heavy industrial machinery, where it must withstand heavy loads and moderate vibrations. It is widely used in the energy and metallurgy industries, ensuring optimal reliability under demanding conditions.
Features:
This deep-groove ball bearing incorporates a brass cage that provides enhanced resistance to shocks and vibrations. It operates at high speeds thanks to its low internal friction and standard radial clearance, ensuring smooth movement. Suitable for clean, controlled environments, it requires regular lubrication to maintain performance. Its robust design allows it to handle heavy radial loads and moderate axial loads while maintaining uniform force distribution across the rolling elements.
Maintenance:
This bearing must be lubricated regularly with high-quality grease or oil, depending on operating conditions. Periodic inspection of noise levels, temperature, and vibrations is recommended to detect any signs of wear. In the event of contamination by particles or dust, thorough cleaning is necessary to prevent deterioration. During installation and removal, a clean environment is essential to minimize the risk of contamination.
Sealing:
This ball bearing has no seals, making it more susceptible to external contaminants such as dust or moisture. It is best used in clean, controlled environments. The absence of seals facilitates access for maintenance and improves cooling, but requires greater attention to lubrication and cleaning to maintain performance.
Brand Information:
FAG, a subsidiary of the Schaeffler Group, is recognized worldwide for its expertise in manufacturing high-precision bearings and guidance solutions. Innovation and materials expertise are at the heart of its developments, ensuring high-performance and durable products. Its expertise serves the industrial and automotive sectors, where reliability and robustness are essential.
Key Benefits:
- Withstands radial and axial loads in both directions;
- Smooth operation thanks to reduced friction;
- Open design for easy maintenance and lubrication;
- Brass cage offering excellent resistance to shocks and vibrations;
- Suitable for high-speed applications.
Applications:
This ball bearing is used in numerous industrial applications. It is ideal for gearboxes, compressors, and conveyor systems, where its dimensional stability ensures efficient operation. It is also used in turbines, aircraft engines, and heavy industrial machinery, where it must withstand heavy loads and moderate vibrations. It is widely used in the energy and metallurgy industries, ensuring optimal reliability under demanding conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x260x260 mm |
|---|---|
| Logistic Weight | 8200 g |
| Inner diameter | 170 mm |
| Outer diameter | 260 mm |
| Width | 42 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 60..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 3550 rpm |
| Limit speed | 4400 rpm |
| Basic static load, radial - C0r | 172000 N |
| Basic dynamic load, radial - Cr | 179000 N |
Show UNSPSC/ECL@SS
£ 414.19 excl. VAT
/ Each
£ 497.03 incl. VAT
- Usually arrives within 14 working days
