Deep groove ball bearing SNR 6310NRZ, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
SNR - Deep Groove Ball Bearing - 6310.NRZ
See technical informationReferences
SNR:6310NRZ
Rubix:205A0404
Manufacturer :6310.NRZ
EAN:3413520150525



Product details : SNR 6310NRZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shield on one side
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 7700 rpm |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 38300 N |
| Basic dynamic load, radial - Cr | 61300 N |
| Weight | 1.07 kg |
Show UNSPSC/ECL@SS
£ 42.22 excl. VAT
/ Each
£ 50.66 incl. VAT
- Delivery usually within ( 3 ) days
