Deep groove ball bearing NTN 6907, Outer diameter: 55 mm | Width: 10 mm | Inner diameter: 35 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6907
Rubix:205A0882
EAN:4547359006759



Product details : NTN 6907 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x10 mm |
|---|---|
| Logistic Weight | 82 g |
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | steel |
| Basic static load, radial - C0r | 6850 N |
| Basic dynamic load, radial - Cr | 10600 N |
Show UNSPSC/ECL@SS
£ 18.90 excl. VAT
/ Each
£ 22.68 incl. VAT
- Usually arrives within 14 working days
