Deep groove ball bearing FAG 4304, Outer diameter: 52 mm | Width: 21 mm | Inner diameter: 20 mm
Deep groove ball bearing 4304
See technical informationReferences
FAG:4304
Rubix:158A0793
Manufacturer :0009584170000



Product details : FAG RADIAL BALL BEARING 4304:FAG
Deep groove ball bearing
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 43 |
Show UNSPSC/ECL@SS
£ 26.37 excl. VAT
/ Each
£ 31.64 incl. VAT
- Usually arrives within 14 working days
