Deep groove ball bearing NTN 6917, Outer diameter: 120 mm | Width: 18 mm | Inner diameter: 85 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6917
Rubix:205A0928
EAN:4547359007039



Product details : NTN 6917 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x18 mm |
|---|---|
| Logistic Weight | 565 g |
| Inner diameter | 85 mm |
| Outer diameter | 120 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | steel |
| Basic static load, radial - C0r | 29600 N |
| Basic dynamic load, radial - Cr | 35500 N |
Show UNSPSC/ECL@SS
£ 72.90 excl. VAT
/ Each
£ 87.48 incl. VAT
- Delivery usually within ( 3 ) days
