Deep groove ball bearing FAG 6218-Z, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Ball bearing
See technical informationReferences
FAG:6218-Z
Rubix:274A6908
Manufacturer :0191056570000
EAN:4012801203630

Product details : FAG 6218-Z DEEP GROOVE BALL BEARING
Ball bearings are simple in design, versatile, robust, and easy to maintain. Thanks to their design, they offer low friction torque, making them suitable for high speeds, and are capable of withstanding radial and axial loads in both directions.
Features:
This ball bearing stands out for its remarkable technical characteristics. Featuring a single row of balls, it ensures uniform distribution of axial and radial loads, guaranteeing optimal performance and a long service life. Its sheet steel cage offers increased strength and durability, while the metal shield effectively protects against external contaminants. With standard clearance, this bearing is easy to install and use without complex adjustments. Lubricated with high-quality greases and oils, it minimizes friction, allowing for high rotational speeds and minimal wear over time.
Maintenance:
The metal shield helps retain lubrication, reducing the frequency of maintenance. However, it is recommended to monitor for signs of wear or deterioration, such as abnormal noises or increased temperature, which could indicate a need for replacement.
Brand Information:
FAG is a global leader in the design and manufacture of ball bearings, recognized for its expertise, quality, and reliability. With over 100 years of experience, FAG offers a wide range of bearings to meet the needs of the most demanding industries.
Features:
This ball bearing stands out for its remarkable technical characteristics. Featuring a single row of balls, it ensures uniform distribution of axial and radial loads, guaranteeing optimal performance and a long service life. Its sheet steel cage offers increased strength and durability, while the metal shield effectively protects against external contaminants. With standard clearance, this bearing is easy to install and use without complex adjustments. Lubricated with high-quality greases and oils, it minimizes friction, allowing for high rotational speeds and minimal wear over time.
Maintenance:
The metal shield helps retain lubrication, reducing the frequency of maintenance. However, it is recommended to monitor for signs of wear or deterioration, such as abnormal noises or increased temperature, which could indicate a need for replacement.
Brand Information:
FAG is a global leader in the design and manufacture of ball bearings, recognized for its expertise, quality, and reliability. With over 100 years of experience, FAG offers a wide range of bearings to meet the needs of the most demanding industries.
Strengths
Optimal protection: The robust design and sealing with a metal deflector ensure excellent protection against external elements.
Increased durability: Ability to withstand axial and radial loads evenly, reducing wear on adjacent components.
Reliability: FAG’s manufacturing quality guarantees consistent performance even under intensive operating conditions.
Cost-effectiveness: Easy installation and low maintenance requirements make this product economical and practical for industrial companies.
Increased durability: Ability to withstand axial and radial loads evenly, reducing wear on adjacent components.
Reliability: FAG’s manufacturing quality guarantees consistent performance even under intensive operating conditions.
Cost-effectiveness: Easy installation and low maintenance requirements make this product economical and practical for industrial companies.
Applications
Machine tools: used to ensure precise and reliable rotation.
Production and material handling equipment: suitable for heavy-load and high-speed rotation conditions.
Production and material handling equipment: suitable for heavy-load and high-speed rotation conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x160x160 mm |
|---|---|
| Logistic Weight | 2260 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 62..-z |
| Material | steel |
| Reference speed | 5100 rpm |
| Limit speed | 6300 rpm |
| Basic static load, radial - C0r | 74000 N |
| Basic dynamic load, radial - Cr | 102000 N |
Show UNSPSC/ECL@SS
£ 75.92 excl. VAT
/ Each
£ 91.10 incl. VAT
- Delivery usually within ( 7 ) days
