Deep groove ball bearing SNR 6003HVZZ, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm

Topline ball bearings

See technical informationSee documents

References

SNR:6003HVZZ
Rubix:204A8847
EAN:3413520357313
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter35 mm
Width10 mm
See all Specifications

Documents

Product details : SNR 6003HVZZ SPECIFIC BALL BEARINGS


TOPLINE deep groove ball bearing, radial contact, polyamide cage, deflectors on both sides, for high-speed applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)75x75x54 mm
Logistic Weight44 g
Inner diameter17 mm
Outer diameter35 mm
Width10 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6000
Cagepolyamide
Reference speed20000 rpm
Limit speed35000 rpm
Basic static load, radial - C0r3250 N
Basic dynamic load, radial - Cr5800 N
Weight0.04 kg
£ 7.01 excl. VAT
/ Each
£ 8.41 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories