Deep groove ball bearing NTN 6938, Outer diameter: 260 mm | Width: 33 mm | Inner diameter: 190 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6938
Rubix:205A0960
EAN:4547359423976



Product details : NTN 6938 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x260x33 mm |
|---|---|
| Logistic Weight | 5190 g |
| Inner diameter | 190 mm |
| Outer diameter | 260 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | steel |
| Basic static load, radial - C0r | 127000 N |
| Basic dynamic load, radial - Cr | 125000 N |
Show UNSPSC/ECL@SS
£ 653.62 excl. VAT
/ Each
£ 784.34 incl. VAT
- Usually arrives within 14 working days
