Deep groove ball bearing SNR 6020ZZC3, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm

SNR - Deep Groove Ball Bearing - 6020.ZZC3

See technical information

References

SNR:6020ZZC3
Rubix:204A9227
Manufacturer :6020.ZZC3
EAN:3413520192167
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter150 mm
Width24 mm
See all Specifications

Product details : SNR 6020ZZC3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides

Technical specifications


Attributes
Inner diameter100 mm
Outer diameter150 mm
Width24 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6000
Cagesteel
Reference speed5100 rpm
Limit speed5700 rpm
Basic static load, radial - C0r54200 N
Basic dynamic load, radial - Cr59400 N
Weight1.26 kg
£ 59.81 excl. VAT
/ Each
£ 71.77 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories