Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 63..-C-2Z |
Material | Steel Sheet Metal (Cage) |
Basic static load, radial - C0r | 19100 N |
Basic dynamic load, radial - Cr | 37000 N |
Usually arrives within 14 working days