NTN - Deep Groove Ball Bearing - 6900LLB/5K
Inner diameter | 55 mm |
---|---|
Outer diameter | 80 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 80x80x13 mm |
---|---|
Logistic Weight | 200 g |
Inner diameter | 55 mm |
Outer diameter | 80 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6900 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 13300 N |
Basic dynamic load, radial - Cr | 17700 N |
Usually arrives within 14 working days