Deep groove ball bearing NTN 6317C3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm

NTN - Deep Groove Ball Bearing - 6317C3

See technical informationSee documents

References

NTN:6317C3
Rubix:205A0547
EAN:4547359401363
brand logo

Technical specifications

Inner diameter85 mm
Outer diameter180 mm
Width41 mm
See all Specifications

Documents

Product details : NTN 6317C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)180x180x41 mm
Logistic Weight4230 g
Inner diameter85 mm
Outer diameter180 mm
Width41 mm
Sealingopen
Bearing Clearancec3
Series6300
Materialsteel
Cagesteel
Basic static load, radial - C0r97000 N
Basic dynamic load, radial - Cr147000 N
Weight0.232 kg
£ 92.36 excl. VAT
/ Each
£ 110.83 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories