NTN - Deep Groove Ball Bearing - 6307LLUNR/2AS
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 80x80x21 mm |
---|---|
Logistic Weight | 486 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 19100 N |
Basic dynamic load, radial - Cr | 37000 N |
Weight | 0.232 kg |
Usually arrives within 14 working days