Deep groove ball bearing INA G209-NPP-B, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Plummer block housing unit
See technical informationReferences
INA:G209-NPP-B
Rubix:229A4329
Manufacturer :0009744710000
EAN:4064327886552

Product details : INA G209-NPP-B BEARING INSERT 0009744710000
Plummer block housing unit G2..-NPP-B, RIBB sheet metal PB
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | g2..-npp-b |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 41.54 excl. VAT
/ Each
£ 49.85 incl. VAT
- Usually arrives within 14 working days
