Deep groove ball bearing NTN 6904ZZ/5K, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm
NTN - Deep Groove Ball Bearing - 6904ZZ/5K
See technical informationSee documentsReferences
NTN:6904ZZ/5K
Rubix:205A0868
EAN:4547359006667



Documents
Product details : NTN 6904ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x9 mm |
|---|---|
| Logistic Weight | 31 g |
| Inner diameter | 20 mm |
| Outer diameter | 37 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 3700 N |
| Basic dynamic load, radial - Cr | 7050 N |
Show UNSPSC/ECL@SS
£ 9.60 excl. VAT
/ Each
£ 11.52 incl. VAT
- Usually arrives within 14 working days
