Deep groove ball bearing SNR 4204.A, Outer diameter: 47 mm | Width: 18 mm | Inner diameter: 20 mm
SNR - Self-Aligning Ball Bearing - 4200.A
See technical informationReferences
SNR:4204.A
Rubix:206A3823
EAN:3413520101015



Product details : SNR 4204A DEEP GROOVE BALL BEARING
Radial double-row ball bearing, no filling slot, polyamide cage
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 4200 |
| Cage | polyamide |
| Reference speed | 13000 rpm |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 12700 N |
| Basic dynamic load, radial - Cr | 17800 N |
| Weight | 0.14 kg |
Show UNSPSC/ECL@SS
£ 16.58 excl. VAT
/ Each
£ 19.90 incl. VAT
- Delivery usually within ( 3 ) days
