Deep groove ball bearing FAG 6318-C4, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Ball bearings
See technical informationReferences
FAG:6318-C4
Rubix:236A8163
Manufacturer :0167242910040
EAN:4012801281041

Product details : FAG 6318-C4 RADIAL BALL BEARING 0167242910040
Deep groove ball bearing 63, dimensions according to DIN 625-1
The deep groove ball bearing FAG 6318-C4 is equipped with increased radial clearance (C4) and is particularly suitable for applications with very high rotational speeds. It is designed to carry both radial and axial loads in both directions. The open design ensures minimal friction, facilitates maintenance and makes the bearing ideal for clean and controlled environments.
Features:
This single-row deep groove ball bearing is constructed without seals, which reduces friction and enables optimal rotational speed. The increased radial clearance (C4) improves tolerance to thermal expansion and ensures smooth operation even under high loads and extreme rotational speeds. The pressed steel cage provides high resistance to continuous loads and short-term shocks. Thanks to its low weight and robustness, this bearing offers high flexibility in systems that require rapid and uniform rotation.
Maintenance:
Although this bearing does not require frequent maintenance, it is advisable to regularly check essential parameters such as noise, temperature, lubrication and vibrations to ensure proper operation. Regular lubrication is required to achieve optimal performance and avoid wear. The use of high-quality lubricants matched to the specific operating conditions is recommended. Since the bearing has no seals, inspections and relubrication intervals are easily accessible. To avoid contamination, maintenance should be carried out in a clean environment.
RegardingSeals:
This bearing has no seals and is therefore unprotected against dust, particles and moisture. The absence of seals facilitates cooling and maintenance, but requires more frequent lubrication and makes it preferably suited for clean environments.
Brand information:
FAG, a brand of the Schaeffler Group, is a leader in the development of rolling bearing and guidance solutions. With many years of experience and continuous innovation, FAG offers high-performance and durable products for industrial and automotive applications, characterized by their high quality and reliability.
Strengths:
• Low friction, ideal for high-speed applications
• Increased clearance (C4) for better tolerance to thermal expansion
• Open design facilitates lubrication and maintenance
• High resistance to radial and axial loads
• Versatile applications in demanding industrial environments
Applications:
This bearing is used in numerous industries, including:
• Electric motors and industrial pumps: Provides smooth and long-lasting rotation
• Fans and machine tools: Offers high precision and resistance to temperature fluctuations
• Conveyor systems: Designed for long operating cycles
• Food and maritime industry: Suitable for clean and controlled environments
• Aerospace and agricultural engineering: Withstands high rotational speeds and variable temperature conditions
Features:
This single-row deep groove ball bearing is constructed without seals, which reduces friction and enables optimal rotational speed. The increased radial clearance (C4) improves tolerance to thermal expansion and ensures smooth operation even under high loads and extreme rotational speeds. The pressed steel cage provides high resistance to continuous loads and short-term shocks. Thanks to its low weight and robustness, this bearing offers high flexibility in systems that require rapid and uniform rotation.
Maintenance:
Although this bearing does not require frequent maintenance, it is advisable to regularly check essential parameters such as noise, temperature, lubrication and vibrations to ensure proper operation. Regular lubrication is required to achieve optimal performance and avoid wear. The use of high-quality lubricants matched to the specific operating conditions is recommended. Since the bearing has no seals, inspections and relubrication intervals are easily accessible. To avoid contamination, maintenance should be carried out in a clean environment.
RegardingSeals:
This bearing has no seals and is therefore unprotected against dust, particles and moisture. The absence of seals facilitates cooling and maintenance, but requires more frequent lubrication and makes it preferably suited for clean environments.
Brand information:
FAG, a brand of the Schaeffler Group, is a leader in the development of rolling bearing and guidance solutions. With many years of experience and continuous innovation, FAG offers high-performance and durable products for industrial and automotive applications, characterized by their high quality and reliability.
Strengths:
• Low friction, ideal for high-speed applications
• Increased clearance (C4) for better tolerance to thermal expansion
• Open design facilitates lubrication and maintenance
• High resistance to radial and axial loads
• Versatile applications in demanding industrial environments
Applications:
This bearing is used in numerous industries, including:
• Electric motors and industrial pumps: Provides smooth and long-lasting rotation
• Fans and machine tools: Offers high precision and resistance to temperature fluctuations
• Conveyor systems: Designed for long operating cycles
• Food and maritime industry: Suitable for clean and controlled environments
• Aerospace and agricultural engineering: Withstands high rotational speeds and variable temperature conditions
Technical specifications
Attributes
| Logistic Weight | 5430 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 63 |
| Reference speed | 5100 rpm |
| Limit speed | 4900 rpm |
| Basic static load, radial - C0r | 102000 N |
| Basic dynamic load, radial - Cr | 142000 N |
Show UNSPSC/ECL@SS
£ 145.88 excl. VAT
/ Each
£ 175.06 incl. VAT
- Usually arrives within 14 working days
