Deep groove ball bearing NTN 6907ZZ/5K, Outer diameter: 55 mm | Width: 10 mm | Inner diameter: 35 mm
NTN - Deep Groove Ball Bearing - 6907ZZ/5K
See technical informationSee documentsReferences
NTN:6907ZZ/5K
Rubix:205A0886
EAN:4547359006780



Documents
Product details : NTN 6907ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x10 mm |
|---|---|
| Logistic Weight | 72 g |
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 10 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 6850 N |
| Basic dynamic load, radial - Cr | 10600 N |
Show UNSPSC/ECL@SS
£ 21.84 excl. VAT
/ Each
£ 26.21 incl. VAT
- Delivery usually within ( 3 ) days
