Deep groove ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 63..-C-2Z |
Reference speed | 7400 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 52000 N |
Basic dynamic load, radial - Cr | 89000 N |
In stock: Next day delivery