NTN - Deep Groove Ball Bearing - 6918ZZ/2AS
Inner diameter | 90 mm |
---|---|
Outer diameter | 125 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 125x125x18 mm |
---|---|
Logistic Weight | 584 g |
Inner diameter | 90 mm |
Outer diameter | 125 mm |
Width | 18 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6900 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 31500 N |
Basic dynamic load, radial - Cr | 36500 N |
Usually arrives within 14 working days